Shop CLE-FORCE
See all product information
Create Account
1-14NS 1692 HS BOTTOM HAND TAP
- Mfr # C69189
- Zoro # G323507405
product price:Â
$
43.29
/ea
Key Features
Depth of Cut
1-1/2 in
Tap Finish
Bright
Tap Material
High Speed Steel
Hole Type
Blind Hole
Tap Thread Type
UNS
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C69189
- Zoro #
- G323507405
- UPC #
- 697334691891
- Country of Origin
- China
- Tap Finish
- Bright
- Tap Material
- High Speed Steel
- Hole Type
- Blind Hole
- Tap Thread Type
- UNS
- Flute Type
- Straight Flute
- System of Measurement
- Inch
- Tap Chamfer
- Bottoming
- Application
- For maintenance
- Number of Flutes
- 4
- Cutting Direction
- Right Hand
- Shank Type
- Straight Shank with Square
- Standards
- USCTI Table 302
- Item
- Hand Taps
Dimensions
- Depth of Cut
- 1-1/2 in
- Thread Length
- 2-1/2 in
- Tap Thread Size
- 1"-14
- Overall Length
- 5.125 in
Description
Bottoming Chamfer Hand Tap
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.