Shop CLE-FORCE
See all product information
Create Account
8-32NC 1692 HS BOTTOM HAND TAP
- Mfr # C69093
- Zoro # G023506654
product price:Â
$
3.59
/ea
Sold in multiples of 2 for
$7.18
Key Features
Application
For maintenance
System of Measurement
Inch
Cutting Direction
Right Hand
Tap Material
High Speed Steel
Hole Type
Blind Hole
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C69093
- Zoro #
- G023506654
- UPC #
- 697334690931
- Country of Origin
- China
- Application
- For maintenance
- System of Measurement
- Inch
- Cutting Direction
- Right Hand
- Tap Material
- High Speed Steel
- Hole Type
- Blind Hole
- Item
- Hand Taps
- Shank Type
- Straight Shank with Square
- Tap Thread Type
- UNC
- Tap Finish
- Bright
- Number of Flutes
- 4
- Standards
- USCTI Table 302
- Tap Chamfer
- Bottoming
- Flute Type
- Straight Flute
Dimensions
- Thread Length
- 3/4 in
- Depth of Cut
- 1-1/2 in
- Tap Thread Size
- #8-32
- Overall Length
- 2.125 in
Description
Bottoming Chamfer Hand Tap
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.