Shop CLE-FORCE
See all product information
Create Account
5/16-24NF 1690 HSTAPER HAND TAP
- Mfr # C69119
- Zoro # G423505844
product price:Â
$
5.15
/ea
Sold in multiples of 2 for
$10.30
Key Features
Tap Chamfer
Taper
Shank Type
Straight Shank with Square
Depth of Cut
1-1/2 in
Overall Length
2.7188 in
Flute Type
Straight Flute
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C69119
- Zoro #
- G423505844
- UPC #
- 697334691198
- Country of Origin
- China
- Tap Chamfer
- Taper
- Shank Type
- Straight Shank with Square
- Flute Type
- Straight Flute
- Standards
- USCTI Table 302
- Application
- For maintenance
- Tap Material
- High Speed Steel
- System of Measurement
- Inch
- Number of Flutes
- 4
- Hole Type
- Blind Hole
- Tap Thread Type
- UNF
- Tap Finish
- Bright
- Item
- Hand Taps
- Cutting Direction
- Right Hand
Dimensions
- Depth of Cut
- 1-1/2 in
- Overall Length
- 2.7188 in
- Thread Length
- 1.125 in
- Tap Thread Size
- 5/16"-24
Description
Taper Chamfer Hand Tap
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.