Shop CLE-FORCE
See all product information
Create Account
M10X1.5 1697M CBN PLG HAND TAP
- Mfr # C69536
- Zoro # G423505998
product price:Â
$
2.95
/ea
Sold in multiples of 3 for
$8.85
Key Features
Tap Thread Size
M10-1.5
Tap Chamfer
Plug
Shank Type
Straight Shank with Square
Depth of Cut
1-1/2 in
Thread Length
1-1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C69536
- Zoro #
- G423505998
- UPC #
- 697334695363
- Country of Origin
- India
- Tap Chamfer
- Plug
- Shank Type
- Straight Shank with Square
- Standards
- USCTI Table 302
- Application
- For maintenance
- Tap Material
- Carbon Steel
- Item
- Hand Taps
- Flute Type
- Straight Flute
- Tap Finish
- Bright
- Cutting Direction
- Right Hand
- Hole Type
- Blind Hole
Dimensions
- Tap Thread Size
- M10-1.5
- Depth of Cut
- 1-1/2 in
- Thread Length
- 1-1/4 in
- Overall Length
- 2.9375 in
Description
Plug Chamfer Carbon Steel Hand Tap
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.