Shop CLE-FORCE
See all product information
Create Account
1-14NS 1693 HS HAND TAP SET
- Mfr # C69190
- Zoro # G923507041
product price:Â
$
133.99
/ea
Free Shipping & Returns
Key Features
Cutting Direction - Machining
Right Hand
System of Measurement
Inch
Tap Material
High Speed Steel
Tap Finish
Bright
Thread Length
2-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C69190
- Zoro #
- G923507041
- UPC #
- 697334691907
- Country of Origin
- China
Dimensions
- Thread Length
- 2-1/2 in
- Tap Thread Size
- 1"-14
- Overall Length
- 5.125 in
Details
- Cutting Direction - Machining
- Right Hand
- System of Measurement
- Inch
- Tap Material
- High Speed Steel
- Tap Finish
- Bright
- Shank Type
- Straight Shank with Square
- Tap Thread Type
- UNS
- Tap Chamfer
- Taper, Plug, Bottoming
- Standards
- USCTI Table 302
- Number of Flutes
- 4
- Item
- Hand Taps
- Flute Type
- Straight Flute
- Application
- For maintenance
Description
Taper, Plug, and Bottoming Hand Tap Set
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.