Shop CLE-FORCE
See all product information
Create Account
M6X1 1699M CBN HAND TAP SET
- Mfr # C69529
- Zoro # G523506161
product price:Â
$
5.95
/ea
Sold in multiples of 2 for
$11.90
Key Features
Application
For maintenance
Shank Type
Straight Shank with Square
Tap Material
Carbon Steel
Standards
USCTI Table 302
Tap Thread Size
M6-1.0
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C69529
- Zoro #
- G523506161
- UPC #
- 697334695295
- Country of Origin
- India
Dimensions
- Tap Thread Size
- M6-1.0
- Thread Length
- 1 in
- Overall Length
- 2-1/2 in
Details
- Application
- For maintenance
- Shank Type
- Straight Shank with Square
- Tap Material
- Carbon Steel
- Standards
- USCTI Table 302
- Tap Finish
- Bright
- Cutting Direction - Machining
- Right Hand
- Tap Chamfer
- Taper, Plug, Bottoming
- Flute Type
- Straight Flute
- Item
- Hand Taps
Description
Taper, Plug, and Bottoming Carbon Steel Hand Tap Set
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.