Shop CLE-FORCE
See all product information
Create Account
5/16-24NF 1693 HS HAND TAP SET
- Mfr # C69122
- Zoro # G223506546
product price:Â
$
14.59
/ea
Key Features
Standards
USCTI Table 302
Tap Chamfer
Taper, Plug, Bottoming
Tap Finish
Bright
Tap Thread Size
5/16"-24
Shank Type
Straight Shank with Square
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C69122
- Zoro #
- G223506546
- UPC #
- 697334691228
- Country of Origin
- China
Dimensions
- Tap Thread Size
- 5/16"-24
- Thread Length
- 1.125 in
- Overall Length
- 2.7188 in
Details
- Standards
- USCTI Table 302
- Item
- Hand Taps
- Tap Chamfer
- Taper, Plug, Bottoming
- Tap Finish
- Bright
- Shank Type
- Straight Shank with Square
- Flute Type
- Straight Flute
- System of Measurement
- Inch
- Number of Flutes
- 4
- Tap Material
- High Speed Steel
- Application
- For maintenance
- Cutting Direction - Machining
- Right Hand
- Tap Thread Type
- UNF
Description
Taper, Plug, and Bottoming Hand Tap Set
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.