Shop CLE-FORCE
See all product information
Create Account
M3X0.5 1696M CBN TPR HAND TAP
- Mfr # C69513
- Zoro # G523506055
product price:Â
$
1.75
/ea
Sold in multiples of 5 for
$8.75
Key Features
Tap Chamfer
Taper
Tap Thread Size
M3-0.5
Overall Length
1.9375 in
Hole Type
Blind Hole
Tap Material
Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C69513
- Zoro #
- G523506055
- UPC #
- 697334695134
- Country of Origin
- India
- Tap Chamfer
- Taper
- Hole Type
- Blind Hole
- Tap Material
- Carbon Steel
- Standards
- USCTI Table 302
- Cutting Direction
- Right Hand
- Tap Finish
- Bright
- Flute Type
- Straight Flute
- Application
- For maintenance
- Shank Type
- Straight Shank with Square
- Item
- Hand Taps
Dimensions
- Tap Thread Size
- M3-0.5
- Overall Length
- 1.9375 in
- Thread Length
- 0.625 in
- Depth of Cut
- 1-1/2 in
Description
Taper Chamfer Carbon Steel Hand Tap
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.