Shop CLE-FORCE
See all product information
Create Account
9/16-18NF 1696 CBN TPR HAND TAP
- Mfr # C69453
- Zoro # G523506758
product price:Â
$
5.25
/ea
Sold in multiples of 2 for
$10.50
Key Features
Application
For maintenance
Standards
USCTI Table 302
Shank Type
Straight Shank with Square
Overall Length
3.5938 in
Depth of Cut
1-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C69453
- Zoro #
- G523506758
- UPC #
- 697334694533
- Country of Origin
- India
- Application
- For maintenance
- Standards
- USCTI Table 302
- Shank Type
- Straight Shank with Square
- Item
- Hand Taps
- Tap Material
- Carbon Steel
- Cutting Direction
- Right Hand
- System of Measurement
- Inch
- Tap Finish
- Bright
- Hole Type
- Blind Hole
- Tap Thread Type
- UNF
- Tap Chamfer
- Taper
- Flute Type
- Straight Flute
Dimensions
- Overall Length
- 3.5938 in
- Depth of Cut
- 1-1/2 in
- Thread Length
- 1.6562 in
- Tap Thread Size
- 9/16"-18
Description
Taper Chamfer Carbon Steel Hand Tap
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.