Shop CLE-FORCE
See all product information
Create Account
1-15/16 1682 GP BLKOX #5 TAPER SHANK DRL
- Mfr # C68792
- Zoro # G823506762
product price:
$
278.99
/ea
Free Shipping & Returns
Key Features
Drill Bit Point Type
Radial
Measurement System
Inch
Flute Type
Spiral Flute
Spiral Direction
Right Hand
Finish - Machining
Black Oxide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C68792
- Zoro #
- G823506762
- UPC #
- 697334687924
- Country of Origin
- China
- Drill Bit Point Type
- Radial
- Measurement System
- Inch
- Flute Type
- Spiral Flute
- Spiral Direction
- Right Hand
- Finish - Machining
- Black Oxide
- Item
- Taper Shank Drill Bit
- Drill Bit Point Angle
- 118 Degrees
- Morse Taper
- 5
- Material - Machining
- High Speed Steel
- Shank Type - Machining
- Taper Shank
- Cutting Direction
- Right Hand
- Number of Flutes
- 2
Dimensions
- Flute Length
- 10.375 in
- Drill Bit Size
- 1-15/16 in
- Overall Length
- 17.375 in
Description
118° General Purpose Taper Shank Drill Standard Taper
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.