27/64 1682 GP BLKOX #2 TAPER SHANK DRL
- Mfr # C68741
- Zoro # G923506211
product price:
$
17.89
/ea
Key Features
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Spiral Direction
Right Hand
Morse Taper
2
Drill Bit Point Type
Radial
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C68741
- Zoro #
- G923506211
- UPC #
- 697334687412
- Country of Origin
- China
Dimensions
- Flute Length
- 3.875 in
- Drill Bit Size
- 27/64 in
- Overall Length
- 7-3/4 in
Details
- Material - Machining
- High Speed Steel
- Cutting Direction
- Right Hand
- Spiral Direction
- Right Hand
- Morse Taper
- 2
- Drill Bit Point Type
- Radial
- Shank Type - Machining
- Taper Shank
- Finish - Machining
- Black Oxide
- Number of Flutes
- 2
- Item
- Taper Shank Drill Bit
- Flute Type
- Spiral Flute
- Drill Bit Point Angle
- 118 Degrees
- Measurement System
- Inch
Description
118° General Purpose Taper Shank Drill Oversized Taper
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.