Shop CLE-FORCE
See all product information
Create Account
1-21/32 1682 GP BLKOX #5 TAPER SHANK DRL
- Mfr # C68787
- Zoro # G223507284
product price:
$
209.99
/ea
Free Shipping & Returns
Key Features
Flute Type
Spiral Flute
Morse Taper
5
Drill Bit Point Angle
118 Degrees
Overall Length
17.125 in
Drill Bit Size
1-21/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C68787
- Zoro #
- G223507284
- UPC #
- 697334687870
- Country of Origin
- China
- Flute Type
- Spiral Flute
- Morse Taper
- 5
- Drill Bit Point Angle
- 118 Degrees
- Item
- Taper Shank Drill Bit
- Drill Bit Point Type
- Radial
- Material - Machining
- High Speed Steel
- Cutting Direction
- Right Hand
- Shank Type - Machining
- Taper Shank
- Spiral Direction
- Right Hand
- Finish - Machining
- Black Oxide
- Number of Flutes
- 2
- Measurement System
- Inch
Dimensions
- Overall Length
- 17.125 in
- Drill Bit Size
- 1-21/32 in
- Flute Length
- 10.125 in
Description
118° General Purpose Taper Shank Drill Standard Taper
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.