Shop CLE-FORCE
See all product information
Create Account
27/32 1682 GP BLKOX #3 TAPER SHANK DRL
- Mfr # C68824
- Zoro # G223506911
product price:
$
35.19
/ea
Key Features
Overall Length
10-3/4 in
Flute Length
6.125 in
Finish - Machining
Black Oxide
Drill Bit Point Angle
118 Degrees
Spiral Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C68824
- Zoro #
- G223506911
- UPC #
- 697334688242
- Country of Origin
- China
- Finish - Machining
- Black Oxide
- Drill Bit Point Angle
- 118 Degrees
- Spiral Direction
- Right Hand
- Measurement System
- Inch
- Morse Taper
- 3
- Cutting Direction
- Right Hand
- Material - Machining
- High Speed Steel
- Flute Type
- Spiral Flute
- Shank Type - Machining
- Taper Shank
- Number of Flutes
- 2
- Drill Bit Point Type
- Radial
- Item
- Taper Shank Drill Bit
Dimensions
- Overall Length
- 10-3/4 in
- Flute Length
- 6.125 in
- Drill Bit Size
- 27/32 in
Description
118° General Purpose Taper Shank Drill Standard Taper
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.