Shop CLE-FORCE
See all product information
Create Account
1-15/64 1682 GP BLKOX #4 TAPER SHANK DRL
- Mfr # C68849
- Zoro # G223507376
product price:
$
73.49
/ea
Key Features
Cutting Direction
Right Hand
Drill Bit Size
1-15/64 in
Number of Flutes
2
Shank Type - Machining
Taper Shank
Morse Taper
4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C68849
- Zoro #
- G223507376
- UPC #
- 697334688495
- Country of Origin
- China
- Cutting Direction
- Right Hand
- Number of Flutes
- 2
- Shank Type - Machining
- Taper Shank
- Morse Taper
- 4
- Drill Bit Point Angle
- 118 Degrees
- Finish - Machining
- Black Oxide
- Measurement System
- Inch
- Flute Type
- Spiral Flute
- Spiral Direction
- Right Hand
- Material - Machining
- High Speed Steel
- Drill Bit Point Type
- Radial
- Item
- Taper Shank Drill Bit
Dimensions
- Drill Bit Size
- 1-15/64 in
- Overall Length
- 13-1/2 in
- Flute Length
- 7.875 in
Description
118° General Purpose Taper Shank Drill Standard Taper
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.