Shop CLE-FORCE
See all product information
Create Account
57/64 1682 GP BLKOX #3 TAPER SHANK DRL
- Mfr # C68827
- Zoro # G923506259
product price:
$
37.29
/ea
Key Features
Overall Length
10-3/4 in
Number of Flutes
2
Drill Bit Size
57/64 in
Morse Taper
3
Finish - Machining
Black Oxide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C68827
- Zoro #
- G923506259
- UPC #
- 697334688273
- Country of Origin
- China
- Number of Flutes
- 2
- Morse Taper
- 3
- Finish - Machining
- Black Oxide
- Drill Bit Point Angle
- 118 Degrees
- Material - Machining
- High Speed Steel
- Flute Type
- Spiral Flute
- Cutting Direction
- Right Hand
- Shank Type - Machining
- Taper Shank
- Spiral Direction
- Right Hand
- Item
- Taper Shank Drill Bit
- Drill Bit Point Type
- Radial
- Measurement System
- Inch
Dimensions
- Overall Length
- 10-3/4 in
- Drill Bit Size
- 57/64 in
- Flute Length
- 6.125 in
Description
118° General Purpose Taper Shank Drill Standard Taper
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.