Shop CLE-FORCE
See all product information
Create Account
#1 1602 HS 135DEG HD JOBBER-BLACK, 12PK
- Mfr # C68283
- Zoro # G623506764
product price:
$
2.15
/pk of 12, $0.18/ea
Sold in multiples of 4 pks for
$8.60
Key Features
Number of Flutes
2
Shank Type
Straight Shank
Point Type
Split Point
Drill Bit Size
#1
Finish
Black Oxide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C68283
- Zoro #
- G623506764
- UPC #
- 697334682837
- Country of Origin
- China
- Number of Flutes
- 2
- Shank Type
- Straight Shank
- Point Type
- Split Point
- Finish
- Black Oxide
- System of Measurement
- Inch
- Spiral Direction
- Right Hand
- Flute Type
- Spiral Flute
- Cutting Direction
- Right Hand
- Drill Bit Point Angle
- 135 Degrees
- Material
- High Speed Steel
- Item
- High Speed Jobber Drill Bit
Dimensions
- Drill Bit Size
- #1
- Overall Length
- 3.875 in
- Flute Length
- 2.625 in
Description
135° Heavy-Duty Jobber Length Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.