Shop CLE-FORCE
See all product information
Create Account
#3 1602 HS 135DEG HD JOBBER-BLACK, 12PK
- Mfr # C68285
- Zoro # G323506248
product price:
$
1.99
/pk of 12, $0.17/ea
Sold in multiples of 4 pks for
$7.96
Key Features
Point Type
Split Point
Material
High Speed Steel
Flute Length
2-1/2 in
Shank Type
Straight Shank
Finish
Black Oxide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C68285
- Zoro #
- G323506248
- UPC #
- 697334682851
- Country of Origin
- China
- Point Type
- Split Point
- Material
- High Speed Steel
- Item
- High Speed Jobber Drill Bit
- Shank Type
- Straight Shank
- Finish
- Black Oxide
- Spiral Direction
- Right Hand
- Flute Type
- Spiral Flute
- System of Measurement
- Inch
- Cutting Direction
- Right Hand
- Number of Flutes
- 2
- Drill Bit Point Angle
- 135 Degrees
Dimensions
- Flute Length
- 2-1/2 in
- Drill Bit Size
- #3
- Overall Length
- 3-3/4 in
Description
135° Heavy-Duty Jobber Length Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.