Shop CLE-FORCE
See all product information
Create Account
41/64 1680 HS BLCK 1/2IN RND SHK S&D DRL
- Mfr # C68640
- Zoro # G123505816
product price:
$
14.39
/ea
Key Features
Spiral Direction
Right Hand
Material - Machining
High Speed Steel
Drill Bit Point Type
Radial
Flute Length
3.125 in
Shank Type - Machining
Reduced Shank
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C68640
- Zoro #
- G123505816
- UPC #
- 697334686408
- Country of Origin
- China
- Spiral Direction
- Right Hand
- Material - Machining
- High Speed Steel
- Drill Bit Point Type
- Radial
- Shank Type - Machining
- Reduced Shank
- Drill Bit Point Angle
- 118 Degrees
- Cutting Direction
- Right Hand
- Finish - Machining
- Black Oxide
- Item
- Reduced Shank Drill Bit
- Number of Flutes
- 2
- Flute Type
- Spiral Flute
- Measurement System
- Inch
Dimensions
- Flute Length
- 3.125 in
- Drill Bit Size
- 41/64 in
- Overall Length
- 6 in
Description
118° Silver & Deming Drill with 1/2" Reduced Shank
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.