Shop CLE-FORCE
See all product information
Create Account
45/64 1680 HS BLCK 1/2IN RND SHK S&D DRL
- Mfr # C68644
- Zoro # G923506013
product price:
$
16.39
/ea
Key Features
Flute Type
Spiral Flute
Drill Bit Point Angle
118 Degrees
Overall Length
6 in
Spiral Direction
Right Hand
Number of Flutes
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C68644
- Zoro #
- G923506013
- UPC #
- 697334686446
- Country of Origin
- China
- Flute Type
- Spiral Flute
- Item
- Reduced Shank Drill Bit
- Drill Bit Point Angle
- 118 Degrees
- Spiral Direction
- Right Hand
- Number of Flutes
- 2
- Shank Type - Machining
- Reduced Shank
- Measurement System
- Inch
- Cutting Direction
- Right Hand
- Finish - Machining
- Black Oxide
- Drill Bit Point Type
- Radial
- Material - Machining
- High Speed Steel
Dimensions
- Overall Length
- 6 in
- Drill Bit Size
- 45/64 in
- Flute Length
- 3.125 in
Description
118° Silver & Deming Drill with 1/2" Reduced Shank
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.