Shop CLE-FORCE
See all product information
Create Account
1-17/32 1682 GP BLKOX #5 TAPER SHANK DRL
- Mfr # C68783
- Zoro # G723507180
product price:
$
170.99
/ea
Free Shipping & Returns
Key Features
Drill Bit Size
1-17/32 in
Cutting Direction
Right Hand
Drill Bit Point Angle
118 Degrees
Overall Length
16.375 in
Number of Flutes
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C68783
- Zoro #
- G723507180
- UPC #
- 697334687832
- Country of Origin
- China
- Cutting Direction
- Right Hand
- Drill Bit Point Angle
- 118 Degrees
- Number of Flutes
- 2
- Finish - Machining
- Black Oxide
- Item
- Taper Shank Drill Bit
- Measurement System
- Inch
- Material - Machining
- High Speed Steel
- Shank Type - Machining
- Taper Shank
- Morse Taper
- 5
- Flute Type
- Spiral Flute
- Drill Bit Point Type
- Radial
- Spiral Direction
- Right Hand
Dimensions
- Drill Bit Size
- 1-17/32 in
- Overall Length
- 16.375 in
- Flute Length
- 9.375 in
Description
118° General Purpose Taper Shank Drill Standard Taper
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.