Shop CLE-FORCE
See all product information
Create Account
31/64 1682 GP BLKOX #2 TAPER SHANK DRL
- Mfr # C68801
- Zoro # G123507193
product price:
$
17.29
/ea
Key Features
Shank Type - Machining
Taper Shank
Spiral Direction
Right Hand
Number of Flutes
2
Drill Bit Point Angle
118 Degrees
Flute Length
4.375 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C68801
- Zoro #
- G123507193
- UPC #
- 697334688013
- Country of Origin
- China
- Shank Type - Machining
- Taper Shank
- Item
- Taper Shank Drill Bit
- Spiral Direction
- Right Hand
- Number of Flutes
- 2
- Drill Bit Point Angle
- 118 Degrees
- Drill Bit Point Type
- Radial
- Material - Machining
- High Speed Steel
- Finish - Machining
- Black Oxide
- Cutting Direction
- Right Hand
- Morse Taper
- 2
- Flute Type
- Spiral Flute
- Measurement System
- Inch
Dimensions
- Flute Length
- 4.375 in
- Drill Bit Size
- 31/64 in
- Overall Length
- 8-1/4 in
Description
118° General Purpose Taper Shank Drill Standard Taper
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.