Shop CLE-FORCE
See all product information
Create Account
5/8 1682 GP BLKOX #2 TAPER SHANK DRL
- Mfr # C68810
- Zoro # G923506396
product price:
$
22.29
/ea
Key Features
Flute Length
4.875 in
Drill Bit Size
5/8 in
Number of Flutes
2
Drill Bit Point Angle
118 Degrees
Finish - Machining
Black Oxide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C68810
- Zoro #
- G923506396
- UPC #
- 697334688105
- Country of Origin
- China
- Number of Flutes
- 2
- Drill Bit Point Angle
- 118 Degrees
- Finish - Machining
- Black Oxide
- Measurement System
- Inch
- Flute Type
- Spiral Flute
- Spiral Direction
- Right Hand
- Item
- Taper Shank Drill Bit
- Shank Type - Machining
- Taper Shank
- Material - Machining
- High Speed Steel
- Morse Taper
- 2
- Drill Bit Point Type
- Radial
- Cutting Direction
- Right Hand
Dimensions
- Flute Length
- 4.875 in
- Drill Bit Size
- 5/8 in
- Overall Length
- 8-3/4 in
Description
118° General Purpose Taper Shank Drill Standard Taper
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.