Shop CLE-FORCE
See all product information
Create Account
1-9/64 1682 GP BLKOX #4 TAPER SHANK DRL
- Mfr # C68843
- Zoro # G523507243
product price:
$
63.29
/ea
Key Features
Spiral Direction
Right Hand
Morse Taper
4
Drill Bit Size
1-9/64 in
Drill Bit Point Type
Radial
Measurement System
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C68843
- Zoro #
- G523507243
- UPC #
- 697334688433
- Country of Origin
- China
Dimensions
- Drill Bit Size
- 1-9/64 in
- Overall Length
- 12.875 in
- Flute Length
- 7-1/4 in
Details
- Spiral Direction
- Right Hand
- Morse Taper
- 4
- Item
- Taper Shank Drill Bit
- Drill Bit Point Type
- Radial
- Measurement System
- Inch
- Shank Type - Machining
- Taper Shank
- Finish - Machining
- Black Oxide
- Drill Bit Point Angle
- 118 Degrees
- Cutting Direction
- Right Hand
- Flute Type
- Spiral Flute
- Material - Machining
- High Speed Steel
- Number of Flutes
- 2
Description
118° General Purpose Taper Shank Drill Standard Taper
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.