Shop CLE-FORCE
See all product information
Create Account
1-17/64 HS BLK 1/2IN 3FLTS SHK S&D DR
- Mfr # C68723
- Zoro # G523506062
product price:
$
74.39
/ea
Key Features
Number of Flutes
2
Material - Machining
High Speed Steel
Drill Bit Point Type
Radial
Drill Bit Size
1-17/64 in
Spiral Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C68723
- Zoro #
- G523506062
- UPC #
- 697334687238
- Country of Origin
- China
- Number of Flutes
- 2
- Material - Machining
- High Speed Steel
- Drill Bit Point Type
- Radial
- Spiral Direction
- Right Hand
- Flute Type
- Spiral Flute
- Shank Type - Machining
- Reduced Shank
- Item
- Reduced Shank Drill Bit
- Drill Bit Point Angle
- 118 Degrees
- Finish - Machining
- Black Oxide
- Measurement System
- Inch
- Cutting Direction
- Right Hand
Dimensions
- Drill Bit Size
- 1-17/64 in
- Flute Length
- 3.125 in
- Overall Length
- 6 in
Description
118° Silver & Deming Drill with 1/2" Reduced Shank
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.