Shop CLE-FORCE
See all product information
Create Account
1-9/32 HS BLK 1/2IN 3FLTS SHK S&D DR
- Mfr # C68724
- Zoro # G023505961
product price:
$
75.69
/ea
Key Features
Cutting Direction
Right Hand
Drill Bit Point Type
Radial
Finish - Machining
Black Oxide
Measurement System
Inch
Shank Type - Machining
Reduced Shank
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C68724
- Zoro #
- G023505961
- UPC #
- 697334687245
- Country of Origin
- China
- Cutting Direction
- Right Hand
- Drill Bit Point Type
- Radial
- Finish - Machining
- Black Oxide
- Item
- Reduced Shank Drill Bit
- Measurement System
- Inch
- Shank Type - Machining
- Reduced Shank
- Spiral Direction
- Right Hand
- Flute Type
- Spiral Flute
- Number of Flutes
- 2
- Drill Bit Point Angle
- 118 Degrees
- Material - Machining
- High Speed Steel
Dimensions
- Overall Length
- 6 in
- Flute Length
- 3.125 in
- Drill Bit Size
- 1-9/32 in
Description
118° Silver & Deming Drill with 1/2" Reduced Shank
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.