Shop CLE-FORCE
See all product information
Create Account
1-1/8 1682 GP BLKOX #3 TAPER SHANK DRL
- Mfr # C68758
- Zoro # G223506881
product price:
$
76.59
/ea
Key Features
Overall Length
11-3/4 in
Shank Type - Machining
Taper Shank
Material - Machining
High Speed Steel
Flute Length
7.125 in
Number of Flutes
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C68758
- Zoro #
- G223506881
- UPC #
- 697334687580
- Country of Origin
- China
Dimensions
- Overall Length
- 11-3/4 in
- Flute Length
- 7.125 in
- Drill Bit Size
- 1-1/8 in
Details
- Shank Type - Machining
- Taper Shank
- Material - Machining
- High Speed Steel
- Item
- Taper Shank Drill Bit
- Number of Flutes
- 2
- Flute Type
- Spiral Flute
- Measurement System
- Inch
- Finish - Machining
- Black Oxide
- Morse Taper
- 3
- Cutting Direction
- Right Hand
- Drill Bit Point Type
- Radial
- Spiral Direction
- Right Hand
- Drill Bit Point Angle
- 118 Degrees
Description
118° General Purpose Taper Shank Drill Undersized Taper
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.