Shop CLE-FORCE
See all product information
Create Account
1-3/8 1682 GP BLKOX #4 TAPER SHANK DRL
- Mfr # C68858
- Zoro # G323506880
product price:
$
132.99
/ea
Free Shipping & Returns
Key Features
Drill Bit Point Type
Radial
Flute Type
Spiral Flute
Spiral Direction
Right Hand
Drill Bit Size
1-3/8 in
Drill Bit Point Angle
118 Degrees
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C68858
- Zoro #
- G323506880
- UPC #
- 697334688587
- Country of Origin
- China
Dimensions
- Drill Bit Size
- 1-3/8 in
- Overall Length
- 14-1/2 in
- Flute Length
- 8.875 in
Details
- Drill Bit Point Type
- Radial
- Flute Type
- Spiral Flute
- Spiral Direction
- Right Hand
- Drill Bit Point Angle
- 118 Degrees
- Shank Type - Machining
- Taper Shank
- Cutting Direction
- Right Hand
- Morse Taper
- 4
- Measurement System
- Inch
- Number of Flutes
- 2
- Finish - Machining
- Black Oxide
- Material - Machining
- High Speed Steel
- Item
- Taper Shank Drill Bit
Description
118° General Purpose Taper Shank Drill Standard Taper
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.