1-23/32 1682 GP BLKOX #5 TAPER SHANK DRL
- Mfr # C68764
- Zoro # G123507421
product price:
$
257.99
/ea
Free Shipping & Returns
Key Features
Drill Bit Point Angle
118 Degrees
Overall Length
15-3/4 in
Spiral Direction
Right Hand
Measurement System
Inch
Finish - Machining
Black Oxide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C68764
- Zoro #
- G123507421
- UPC #
- 697334687641
- Country of Origin
- China
- Drill Bit Point Angle
- 118 Degrees
- Spiral Direction
- Right Hand
- Measurement System
- Inch
- Finish - Machining
- Black Oxide
- Item
- Taper Shank Drill Bit
- Drill Bit Point Type
- Radial
- Cutting Direction
- Right Hand
- Number of Flutes
- 2
- Morse Taper
- 4
- Material - Machining
- High Speed Steel
- Shank Type - Machining
- Taper Shank
- Flute Type
- Spiral Flute
Dimensions
- Overall Length
- 15-3/4 in
- Flute Length
- 10.125 in
- Drill Bit Size
- 1-23/32 in
Description
118° General Purpose Taper Shank Drill Undersized Taper
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.