Shop CLE-FORCE
See all product information
Create Account
7/16 1682 GP BLKOX #1 TAPER SHANK DRL
- Mfr # C68798
- Zoro # G123506646
product price:
$
13.69
/ea
Key Features
Number of Flutes
2
Overall Length
7-1/4 in
Finish - Machining
Black Oxide
Morse Taper
1
Drill Bit Point Type
Radial
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C68798
- Zoro #
- G123506646
- UPC #
- 697334687986
- Country of Origin
- China
- Number of Flutes
- 2
- Finish - Machining
- Black Oxide
- Morse Taper
- 1
- Drill Bit Point Type
- Radial
- Measurement System
- Inch
- Drill Bit Point Angle
- 118 Degrees
- Spiral Direction
- Right Hand
- Item
- Taper Shank Drill Bit
- Flute Type
- Spiral Flute
- Material - Machining
- High Speed Steel
- Cutting Direction
- Right Hand
- Shank Type - Machining
- Taper Shank
Dimensions
- Overall Length
- 7-1/4 in
- Drill Bit Size
- 7/16 in
- Flute Length
- 3.875 in
Description
118° General Purpose Taper Shank Drill Standard Taper
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.