1-1/8 1682 GP BLKOX #4 TAPER SHANK DRL
- Mfr # C68842
- Zoro # G723507173
product price:
$
60.89
/ea
Key Features
Overall Length
12-3/4 in
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Morse Taper
4
Number of Flutes
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C68842
- Zoro #
- G723507173
- UPC #
- 697334688426
- Country of Origin
- China
- Material - Machining
- High Speed Steel
- Item
- Taper Shank Drill Bit
- Cutting Direction
- Right Hand
- Morse Taper
- 4
- Number of Flutes
- 2
- Measurement System
- Inch
- Flute Type
- Spiral Flute
- Shank Type - Machining
- Taper Shank
- Finish - Machining
- Black Oxide
- Drill Bit Point Angle
- 118 Degrees
- Spiral Direction
- Right Hand
- Drill Bit Point Type
- Radial
Dimensions
- Overall Length
- 12-3/4 in
- Flute Length
- 7.125 in
- Drill Bit Size
- 1-1/8 in
Description
118° General Purpose Taper Shank Drill Standard Taper
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.