Shop CLE-FORCE
See all product information
Create Account
17/32 1682 GP BLKOX #1 TAPER SHANK DRL
- Mfr # C68745
- Zoro # G923506754
product price:
$
23.15
/ea
Key Features
Drill Bit Point Type
Radial
Material - Machining
High Speed Steel
Drill Bit Point Angle
118 Degrees
Shank Type - Machining
Taper Shank
Measurement System
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C68745
- Zoro #
- G923506754
- UPC #
- 697334687450
- Country of Origin
- China
- Drill Bit Point Type
- Radial
- Material - Machining
- High Speed Steel
- Drill Bit Point Angle
- 118 Degrees
- Shank Type - Machining
- Taper Shank
- Measurement System
- Inch
- Spiral Direction
- Right Hand
- Morse Taper
- 1
- Number of Flutes
- 2
- Finish - Machining
- Black Oxide
- Cutting Direction
- Right Hand
- Flute Type
- Spiral Flute
- Item
- Taper Shank Drill Bit
Dimensions
- Overall Length
- 8 in
- Drill Bit Size
- 17/32 in
- Flute Length
- 5.625 in
Description
118° General Purpose Taper Shank Drill Undersized Taper
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.