Shop CLE-FORCE
See all product information
Create Account
1IN 1682 GP BLKOX #4 TAPER SHANK DRL
- Mfr # C68754
- Zoro # G423506230
product price:
$
60.99
/ea
Key Features
Overall Length
12 in
Material - Machining
High Speed Steel
Drill Bit Point Angle
118 Degrees
Cutting Direction
Right Hand
Drill Bit Size
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C68754
- Zoro #
- G423506230
- UPC #
- 697334687542
- Country of Origin
- China
Dimensions
- Overall Length
- 12 in
- Drill Bit Size
- 1 in
- Flute Length
- 6.375 in
Details
- Material - Machining
- High Speed Steel
- Drill Bit Point Angle
- 118 Degrees
- Cutting Direction
- Right Hand
- Shank Type - Machining
- Taper Shank
- Finish - Machining
- Black Oxide
- Measurement System
- Inch
- Drill Bit Point Type
- Radial
- Spiral Direction
- Right Hand
- Item
- Taper Shank Drill Bit
- Morse Taper
- 4
- Flute Type
- Spiral Flute
- Number of Flutes
- 2
Description
118° General Purpose Taper Shank Drill Oversized Taper
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.