Shop CLE-FORCE
See all product information
Create Account
1-1/16 1680 HS BLK 1/2IN RND SHK S&D DRL
- Mfr # C68665
- Zoro # G223505792
product price:
$
35.15
/ea
Key Features
Drill Bit Point Type
Radial
Drill Bit Point Angle
118 Degrees
Shank Type - Machining
Reduced Shank
Number of Flutes
2
Flute Length
3.125 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C68665
- Zoro #
- G223505792
- UPC #
- 697334686651
- Country of Origin
- China
Dimensions
- Flute Length
- 3.125 in
- Drill Bit Size
- 1-1/16 in
- Overall Length
- 6 in
Details
- Item
- Reduced Shank Drill Bit
- Drill Bit Point Type
- Radial
- Drill Bit Point Angle
- 118 Degrees
- Shank Type - Machining
- Reduced Shank
- Number of Flutes
- 2
- Material - Machining
- High Speed Steel
- Measurement System
- Inch
- Finish - Machining
- Black Oxide
- Spiral Direction
- Right Hand
- Cutting Direction
- Right Hand
- Flute Type
- Spiral Flute
Description
118° Silver & Deming Drill with 1/2" Reduced Shank
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.