Shop CLE-FORCE
See all product information
Create Account
1-21/64 1682 GP BLKOX #4 TAPER SHANK DRL
- Mfr # C68855
- Zoro # G323506422
product price:
$
131.99
/ea
Free Shipping & Returns
Key Features
Number of Flutes
2
Flute Length
8-3/4 in
Drill Bit Size
1-21/64 in
Cutting Direction
Right Hand
Drill Bit Point Angle
118 Degrees
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C68855
- Zoro #
- G323506422
- UPC #
- 697334688556
- Country of Origin
- China
- Number of Flutes
- 2
- Cutting Direction
- Right Hand
- Drill Bit Point Angle
- 118 Degrees
- Drill Bit Point Type
- Radial
- Shank Type - Machining
- Taper Shank
- Measurement System
- Inch
- Finish - Machining
- Black Oxide
- Material - Machining
- High Speed Steel
- Item
- Taper Shank Drill Bit
- Spiral Direction
- Right Hand
- Flute Type
- Spiral Flute
- Morse Taper
- 4
Dimensions
- Flute Length
- 8-3/4 in
- Drill Bit Size
- 1-21/64 in
- Overall Length
- 14.375 in
Description
118° General Purpose Taper Shank Drill Standard Taper
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.