Shop CLE-FORCE
See all product information
Create Account
7/8 1682 GP BLKOX #2 TAPER SHANK DRL
- Mfr # C68753
- Zoro # G423507053
product price:
$
48.39
/ea
Key Features
Drill Bit Point Type
Radial
Drill Bit Size
7/8 in
Spiral Direction
Right Hand
Finish - Machining
Black Oxide
Measurement System
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C68753
- Zoro #
- G423507053
- UPC #
- 697334687535
- Country of Origin
- China
- Drill Bit Point Type
- Radial
- Spiral Direction
- Right Hand
- Finish - Machining
- Black Oxide
- Measurement System
- Inch
- Material - Machining
- High Speed Steel
- Number of Flutes
- 2
- Drill Bit Point Angle
- 118 Degrees
- Cutting Direction
- Right Hand
- Shank Type - Machining
- Taper Shank
- Morse Taper
- 2
- Flute Type
- Spiral Flute
- Item
- Taper Shank Drill Bit
Dimensions
- Drill Bit Size
- 7/8 in
- Flute Length
- 6.125 in
- Overall Length
- 10 in
Description
118° General Purpose Taper Shank Drill Undersized Taper
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.