Shop CLE-FORCE
See all product information
Create Account
5/16 1682 GP BLKOX #1 TAPER SHANK DRL
- Mfr # C68779
- Zoro # G423506247
product price:
$
11.79
/ea
Key Features
Spiral Direction
Right Hand
Overall Length
6.375 in
Measurement System
Inch
Drill Bit Point Type
Radial
Flute Length
3.125 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C68779
- Zoro #
- G423506247
- UPC #
- 697334687795
- Country of Origin
- China
- Spiral Direction
- Right Hand
- Item
- Taper Shank Drill Bit
- Measurement System
- Inch
- Drill Bit Point Type
- Radial
- Drill Bit Point Angle
- 118 Degrees
- Flute Type
- Spiral Flute
- Cutting Direction
- Right Hand
- Morse Taper
- 1
- Material - Machining
- High Speed Steel
- Number of Flutes
- 2
- Shank Type - Machining
- Taper Shank
- Finish - Machining
- Black Oxide
Dimensions
- Overall Length
- 6.375 in
- Flute Length
- 3.125 in
- Drill Bit Size
- 5/16 in
Description
118° General Purpose Taper Shank Drill Standard Taper
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.