Shop CLE-FORCE
See all product information
Create Account
37/64 1682 GP BLKOX #2 TAPER SHANK DRL
- Mfr # C68807
- Zoro # G823506717
product price:
$
21.49
/ea
Key Features
Overall Length
8-3/4 in
Finish - Machining
Black Oxide
Drill Bit Point Angle
118 Degrees
Spiral Direction
Right Hand
Material - Machining
High Speed Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C68807
- Zoro #
- G823506717
- UPC #
- 697334688075
- Country of Origin
- China
- Item
- Taper Shank Drill Bit
- Finish - Machining
- Black Oxide
- Drill Bit Point Angle
- 118 Degrees
- Spiral Direction
- Right Hand
- Material - Machining
- High Speed Steel
- Number of Flutes
- 2
- Flute Type
- Spiral Flute
- Morse Taper
- 2
- Measurement System
- Inch
- Drill Bit Point Type
- Radial
- Cutting Direction
- Right Hand
- Shank Type - Machining
- Taper Shank
Dimensions
- Overall Length
- 8-3/4 in
- Flute Length
- 4.875 in
- Drill Bit Size
- 37/64 in
Description
118° General Purpose Taper Shank Drill Standard Taper
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.