1-27/64 1682 GP BLKOX #4 TAPER SHANK DRL
- Mfr # C68861
- Zoro # G323507085
product price:
$
144.99
/ea
Free Shipping & Returns
Key Features
Flute Type
Spiral Flute
Drill Bit Point Type
Radial
Overall Length
14-3/4 in
Drill Bit Size
1-27/64 in
Drill Bit Point Angle
118 Degrees
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C68861
- Zoro #
- G323507085
- UPC #
- 697334688617
- Country of Origin
- China
Dimensions
- Overall Length
- 14-3/4 in
- Drill Bit Size
- 1-27/64 in
- Flute Length
- 9.125 in
Details
- Item
- Taper Shank Drill Bit
- Flute Type
- Spiral Flute
- Drill Bit Point Type
- Radial
- Drill Bit Point Angle
- 118 Degrees
- Spiral Direction
- Right Hand
- Measurement System
- Inch
- Shank Type - Machining
- Taper Shank
- Material - Machining
- High Speed Steel
- Morse Taper
- 4
- Finish - Machining
- Black Oxide
- Cutting Direction
- Right Hand
- Number of Flutes
- 2
Description
118° General Purpose Taper Shank Drill Standard Taper
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.