Shop CLE-FORCE
See all product information
Create Account
7/16 1682 GP BLKOX #2 TAPER SHANK DRILL
- Mfr # C68742
- Zoro # G623506573
product price:
$
17.49
/ea
Key Features
Drill Bit Size
7/16 in
Drill Bit Point Type
Radial
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Shank Type - Machining
Taper Shank
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C68742
- Zoro #
- G623506573
- UPC #
- 697334687429
- Country of Origin
- United States
- Drill Bit Point Type
- Radial
- Material - Machining
- High Speed Steel
- Cutting Direction
- Right Hand
- Shank Type - Machining
- Taper Shank
- Measurement System
- Inch
- Spiral Direction
- Right Hand
- Drill Bit Point Angle
- 118 Degrees
- Finish - Machining
- Black Oxide
- Item
- Taper Shank Drill Bit
- Flute Type
- Spiral Flute
- Number of Flutes
- 2
- Morse Taper
- 2
Dimensions
- Drill Bit Size
- 7/16 in
- Overall Length
- 7-3/4 in
- Flute Length
- 3.875 in
Description
118° General Purpose Taper Shank Drill Oversized Taper
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.