Shop CLE-FORCE
See all product information
Create Account
1-29/64 HS BLK 1/2IN 3FLTS SHK S&D DR
- Mfr # C68735
- Zoro # G323507306
product price:
$
94.89
/ea
Key Features
Flute Type
Spiral Flute
Measurement System
Inch
Drill Bit Point Type
Radial
Overall Length
6 in
Cutting Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C68735
- Zoro #
- G323507306
- UPC #
- 697334687351
- Country of Origin
- China
- Flute Type
- Spiral Flute
- Measurement System
- Inch
- Drill Bit Point Type
- Radial
- Cutting Direction
- Right Hand
- Drill Bit Point Angle
- 118 Degrees
- Finish - Machining
- Black Oxide
- Number of Flutes
- 2
- Material - Machining
- High Speed Steel
- Shank Type - Machining
- Reduced Shank
- Spiral Direction
- Right Hand
- Item
- Reduced Shank Drill Bit
Dimensions
- Overall Length
- 6 in
- Flute Length
- 3.125 in
- Drill Bit Size
- 1-29/64 in
Description
118° Silver & Deming Drill with 1/2" Reduced Shank
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.