Shop CLE-FORCE
See all product information
Create Account
9/16 1680 HS BLCK 1/2IN RND SHK S&D DRL
- Mfr # C68635
- Zoro # G323506361
product price:
$
12.39
/ea
Key Features
Overall Length
6 in
Flute Length
3.125 in
Shank Type - Machining
Reduced Shank
Spiral Direction
Right Hand
Flute Type
Spiral Flute
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C68635
- Zoro #
- G323506361
- UPC #
- 697334686354
- Country of Origin
- China
Dimensions
- Overall Length
- 6 in
- Flute Length
- 3.125 in
- Drill Bit Size
- 9/16 in
Details
- Shank Type - Machining
- Reduced Shank
- Spiral Direction
- Right Hand
- Flute Type
- Spiral Flute
- Material - Machining
- High Speed Steel
- Drill Bit Point Angle
- 118 Degrees
- Cutting Direction
- Right Hand
- Measurement System
- Inch
- Number of Flutes
- 2
- Drill Bit Point Type
- Radial
- Finish - Machining
- Black Oxide
- Item
- Reduced Shank Drill Bit
Description
118° Silver & Deming Drill with 1/2" Reduced Shank
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.