1-3/16 1682 GP BLKOX #3 TAPER SHANK DRL
- Mfr # C68760
- Zoro # G223506843
product price:
$
90.49
/ea
Key Features
Measurement System
Inch
Drill Bit Size
1-3/16 in
Cutting Direction
Right Hand
Number of Flutes
2
Drill Bit Point Type
Radial
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C68760
- Zoro #
- G223506843
- UPC #
- 697334687603
- Country of Origin
- China
Dimensions
- Drill Bit Size
- 1-3/16 in
- Overall Length
- 12 in
- Flute Length
- 7.375 in
Details
- Measurement System
- Inch
- Cutting Direction
- Right Hand
- Number of Flutes
- 2
- Drill Bit Point Type
- Radial
- Flute Type
- Spiral Flute
- Shank Type - Machining
- Taper Shank
- Finish - Machining
- Black Oxide
- Spiral Direction
- Right Hand
- Morse Taper
- 3
- Drill Bit Point Angle
- 118 Degrees
- Item
- Taper Shank Drill Bit
- Material - Machining
- High Speed Steel
Description
118° General Purpose Taper Shank Drill Undersized Taper
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.