Shop CLE-FORCE
See all product information
Create Account
1-9/16 1682 GP BLKOX #5 TAPER SHANK DRL
- Mfr # C68784
- Zoro # G523506901
product price:
$
180.99
/ea
Free Shipping & Returns
Key Features
Drill Bit Point Type
Radial
Shank Type - Machining
Taper Shank
Measurement System
Inch
Overall Length
16.625 in
Cutting Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C68784
- Zoro #
- G523506901
- UPC #
- 697334687849
- Country of Origin
- China
- Item
- Taper Shank Drill Bit
- Drill Bit Point Type
- Radial
- Shank Type - Machining
- Taper Shank
- Measurement System
- Inch
- Cutting Direction
- Right Hand
- Drill Bit Point Angle
- 118 Degrees
- Number of Flutes
- 2
- Finish - Machining
- Black Oxide
- Material - Machining
- High Speed Steel
- Spiral Direction
- Right Hand
- Morse Taper
- 5
- Flute Type
- Spiral Flute
Dimensions
- Overall Length
- 16.625 in
- Flute Length
- 9.625 in
- Drill Bit Size
- 1-9/16 in
Description
118° General Purpose Taper Shank Drill Standard Taper
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.