Shop CLE-FORCE
See all product information
Create Account
1-3/16 HS BLK 1/2IN 3FLTS SHK S&D DR
- Mfr # C68718
- Zoro # G823507097
product price:
$
43.49
/ea
Key Features
Flute Length
3.125 in
Cutting Direction
Right Hand
Measurement System
Inch
Overall Length
6 in
Flute Type
Spiral Flute
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C68718
- Zoro #
- G823507097
- UPC #
- 697334687184
- Country of Origin
- China
- Cutting Direction
- Right Hand
- Measurement System
- Inch
- Item
- Reduced Shank Drill Bit
- Flute Type
- Spiral Flute
- Finish - Machining
- Black Oxide
- Spiral Direction
- Right Hand
- Shank Type - Machining
- Reduced Shank
- Drill Bit Point Angle
- 118 Degrees
- Drill Bit Point Type
- Radial
- Material - Machining
- High Speed Steel
- Number of Flutes
- 2
Dimensions
- Flute Length
- 3.125 in
- Overall Length
- 6 in
- Drill Bit Size
- 1-3/16 in
Description
118° Silver & Deming Drill with 1/2" Reduced Shank
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.