Shop CLE-FORCE
See all product information
Create Account
1-3/32 1682 GP BLKOX #3 TAPER SHANK DRL
- Mfr # C68756
- Zoro # G623506849
product price:
$
69.15
/ea
Key Features
Cutting Direction
Right Hand
Flute Length
6.875 in
Morse Taper
3
Spiral Direction
Right Hand
Measurement System
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C68756
- Zoro #
- G623506849
- UPC #
- 697334687566
- Country of Origin
- China
- Cutting Direction
- Right Hand
- Morse Taper
- 3
- Spiral Direction
- Right Hand
- Measurement System
- Inch
- Item
- Taper Shank Drill Bit
- Flute Type
- Spiral Flute
- Drill Bit Point Type
- Radial
- Number of Flutes
- 2
- Finish - Machining
- Black Oxide
- Shank Type - Machining
- Taper Shank
- Drill Bit Point Angle
- 118 Degrees
- Material - Machining
- High Speed Steel
Dimensions
- Flute Length
- 6.875 in
- Drill Bit Size
- 1-3/32 in
- Overall Length
- 11-1/2 in
Description
118° General Purpose Taper Shank Drill Undersized Taper
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.