Shop CLE-FORCE
See all product information
Create Account
1-5/16 1680 HS BLK 1/2IN RND SHK S&D DRL
- Mfr # C68670
- Zoro # G323506231
product price:
$
72.29
/ea
Key Features
Shank Type - Machining
Reduced Shank
Drill Bit Point Type
Radial
Material - Machining
High Speed Steel
Spiral Direction
Right Hand
Drill Bit Size
1-5/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C68670
- Zoro #
- G323506231
- UPC #
- 697334686705
- Country of Origin
- China
- Shank Type - Machining
- Reduced Shank
- Drill Bit Point Type
- Radial
- Material - Machining
- High Speed Steel
- Spiral Direction
- Right Hand
- Cutting Direction
- Right Hand
- Measurement System
- Inch
- Flute Type
- Spiral Flute
- Drill Bit Point Angle
- 118 Degrees
- Item
- Reduced Shank Drill Bit
- Finish - Machining
- Black Oxide
- Number of Flutes
- 2
Dimensions
- Drill Bit Size
- 1-5/16 in
- Flute Length
- 3.125 in
- Overall Length
- 6 in
Description
118° Silver & Deming Drill with 1/2" Reduced Shank
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.