Shop CLE-FORCE
See all product information
Create Account
1-11/64 HS BLK 1/2IN 3FLTS SHK S&D DR
- Mfr # C68717
- Zoro # G223506645
product price:
$
44.99
/ea
Key Features
Shank Type - Machining
Reduced Shank
Measurement System
Inch
Cutting Direction
Right Hand
Finish - Machining
Black Oxide
Drill Bit Point Angle
118 Degrees
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C68717
- Zoro #
- G223506645
- UPC #
- 697334687177
- Country of Origin
- China
- Shank Type - Machining
- Reduced Shank
- Measurement System
- Inch
- Cutting Direction
- Right Hand
- Item
- Reduced Shank Drill Bit
- Finish - Machining
- Black Oxide
- Drill Bit Point Angle
- 118 Degrees
- Drill Bit Point Type
- Radial
- Material - Machining
- High Speed Steel
- Flute Type
- Spiral Flute
- Spiral Direction
- Right Hand
- Number of Flutes
- 2
Dimensions
- Drill Bit Size
- 1-11/64 in
- Flute Length
- 3.125 in
- Overall Length
- 6 in
Description
118° Silver & Deming Drill with 1/2" Reduced Shank
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.