Shop CLE-FORCE
See all product information
Create Account
49/64 1680 HS BLCK 1/2IN RND SHK S&D DRL
- Mfr # C68648
- Zoro # G823505796
product price:
$
18.19
/ea
Key Features
Measurement System
Inch
Drill Bit Point Angle
118 Degrees
Drill Bit Point Type
Radial
Spiral Direction
Right Hand
Finish - Machining
Black Oxide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C68648
- Zoro #
- G823505796
- UPC #
- 697334686484
- Country of Origin
- China
- Measurement System
- Inch
- Drill Bit Point Angle
- 118 Degrees
- Drill Bit Point Type
- Radial
- Spiral Direction
- Right Hand
- Finish - Machining
- Black Oxide
- Number of Flutes
- 2
- Shank Type - Machining
- Reduced Shank
- Cutting Direction
- Right Hand
- Item
- Reduced Shank Drill Bit
- Material - Machining
- High Speed Steel
- Flute Type
- Spiral Flute
Dimensions
- Drill Bit Size
- 49/64 in
- Flute Length
- 3.125 in
- Overall Length
- 6 in
Description
118° Silver & Deming Drill with 1/2" Reduced Shank
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.