1-5/32 1682 GP BLKOX #3 TAPER SHANK DRL
- Mfr # C68759
- Zoro # G023506548
product price:
$
83.89
/ea
Key Features
Shank Type - Machining
Taper Shank
Drill Bit Point Type
Radial
Finish - Machining
Black Oxide
Cutting Direction
Right Hand
Drill Bit Point Angle
118 Degrees
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C68759
- Zoro #
- G023506548
- UPC #
- 697334687597
- Country of Origin
- China
Dimensions
- Flute Length
- 7-1/4 in
- Drill Bit Size
- 1-5/32 in
- Overall Length
- 11.875 in
Details
- Shank Type - Machining
- Taper Shank
- Drill Bit Point Type
- Radial
- Finish - Machining
- Black Oxide
- Cutting Direction
- Right Hand
- Drill Bit Point Angle
- 118 Degrees
- Item
- Taper Shank Drill Bit
- Measurement System
- Inch
- Material - Machining
- High Speed Steel
- Number of Flutes
- 2
- Flute Type
- Spiral Flute
- Spiral Direction
- Right Hand
- Morse Taper
- 3
Description
118° General Purpose Taper Shank Drill Undersized Taper
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.