Shop CLE-FORCE
See all product information
Create Account
25/32 1682 GP BLKOX #2 TAPER SHANK DRL
- Mfr # C68820
- Zoro # G723506824
product price:
$
30.29
/ea
Key Features
Measurement System
Inch
Flute Type
Spiral Flute
Spiral Direction
Right Hand
Cutting Direction
Right Hand
Drill Bit Size
25/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C68820
- Zoro #
- G723506824
- UPC #
- 697334688204
- Country of Origin
- China
- Measurement System
- Inch
- Flute Type
- Spiral Flute
- Spiral Direction
- Right Hand
- Cutting Direction
- Right Hand
- Item
- Taper Shank Drill Bit
- Shank Type - Machining
- Taper Shank
- Drill Bit Point Type
- Radial
- Finish - Machining
- Black Oxide
- Number of Flutes
- 2
- Drill Bit Point Angle
- 118 Degrees
- Material - Machining
- High Speed Steel
- Morse Taper
- 2
Dimensions
- Drill Bit Size
- 25/32 in
- Overall Length
- 9.875 in
- Flute Length
- 6 in
Description
118° General Purpose Taper Shank Drill Standard Taper
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.